600V WHT FEM PNL RCPT

Item #: 55217

Cat #: 18R24-W

UPC: 078477093733

to view pricing and more.
Documents & Guides
LEV 18R24-W 600V WHT FEM PNL RCPT

Overview

LEV 18R24-W 600V WHT FEM PNL RCPT
Also known as: 078477093733, 18R24-W

Specifications

Gender: Female
Mounting: Panel
Amps: 400
Color: White
Material: Thermoplastic Vulcanizate (TPV)
Gender: Female
Amps: 400
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Panel
Color: White