5HP@460 3P480V 60 /380V 50HZ COIL

Item #: 552261

Cat #: CL00A310TU

UPC: 017018040553

Sign In or Register to view pricing and more.
Documents & Guides
Contactors, IEC, Full Voltage, Non-Reversing, Amp Rating: 10 Amp @ 460 VAC, Maximum Voltage: 600 VAC, Contact Configuration: 3 Normally Open, Horsepower Rating: 1.5 @ 230 VAC, 5 @ 460 VAC, Coil Voltage: 380/400, 480 VAC @ 50/60 Hz, Enclosure Type: Open, Dimensions: 3.35 Height x 1.77 Width x 3.19 Depth Inch

Overview

Contactors, IEC, Full Voltage, Non-Reversing, Amp Rating: 10 Amp @ 460 VAC, Maximum Voltage: 600 VAC, Contact Configuration: 3 Normally Open, Horsepower Rating: 1.5 @ 230 VAC, 5 @ 460 VAC, Coil Voltage: 380/400, 480 VAC @ 50/60 Hz, Enclosure Type: Open, Dimensions: 3.35 Height x 1.77 Width x 3.19 Depth Inch
Also known as: 017018040553, CL00A310TU

Specifications

Poles: 3
Amps: 10
Type: Contactor, IEC
Volts AC Control: 480
Volts AC: 460
Family / Style: C 2000
Poles: 3
Type: Contactor, IEC
Volts AC: 460
Amps: 10
Volts AC Control: 480
Family / Style: C 2000