Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S29426
Item #:
552268
Cat #:
S2239
UPC:
045923022395
Sign In or Register to view pricing and more.
Documents & Guides
Halogen PAR Lamp, Designation: 39PAR30L/HAL/XEN/NSP/120V, 120 V, 39 WTT, PAR30 Shape, E26 Medium Base, Clear, CC-8 Filament, 1500 HR, Lumens: 530 LM Initial, 2900 DEG K Color Temperature, Warm White 9 DEG Beam Angle, 4-1/2 IN Length, 3-3/4 IN Diameter, Lumens: 3200 CP Center Beam
Overview
Halogen PAR Lamp, Designation: 39PAR30L/HAL/XEN/NSP/120V, 120 V, 39 WTT, PAR30 Shape, E26 Medium Base, Clear, CC-8 Filament, 1500 HR, Lumens: 530 LM Initial, 2900 DEG K Color Temperature, Warm White 9 DEG Beam Angle, 4-1/2 IN Length, 3-3/4 IN Diameter, Lumens: 3200 CP Center Beam
Also known as: 045923022395, S2239
Specifications
Color Temperature: | 2900 (Warm White) |
Lumens: | 530 |
Base: | Medium Screw (E26) |
Shape: | PAR30L (Sealed Beam Long) |
Wattage: | 39 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Dimmable: | Yes |
Light Technology: | Halogen |
Angle: | 9° |
Color Temperature: | 2900 (Warm White) |
Base: | Medium Screw (E26) |
Wattage: | 39 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Lumens: | 530 |
Shape: | PAR30L (Sealed Beam Long) |
Volts AC: | 120 |
Dimmable: | Yes |
Angle: | 9° |
Customer Reviews
No reviews for this product
(0)