Uninterruptible Power Supply, 6000 VA, 4800W, 120/230VAC

Item #: 552331

Cat #: S4K5U6K5C

UPC: 783472006441

to view pricing and more.
Documents & Guides
Uninterruptible Power Supply, 6000 VA, 4800 Watt, 120/230 Volt AC, Input/Output, Tower or Rack Mount

Overview

Uninterruptible Power Supply, 6000 VA, 4800 Watt, 120/230 Volt AC, Input/Output, Tower or Rack Mount

SolaHD On-Line UPSs provide highly-effective power conditioning and battery back-up. Advanced voltage regulation allows the UPS to provide clean power to the load while conserving battery life, even during abnormal input voltage conditions. Emerson's series of SolaHD On-Line UPS systems protect equipment from all power disturbances, but are particularly useful where frequent power fluctuations create voltage transients, voltage reductions, sags, surges and noise.

Also known as: 783472006441, S4K5U6K5C

Specifications

Wattage: 4800
Mounting: Tower, Rack
Volt Amps: 6kVA
Phase: 1
Wattage: 4800
Volt Amps: 6kVA
Mounting: Tower, Rack
Phase: 1