Air Conditioner

Item #: 552426

Cat #: N360816G050

UPC: 783510219246

Sign In or Register to view pricing and more.
Air Conditioner, 8000btu 115v, Bulletin Mclg (spectracool Air Conditioner - N360646 Narrow Spectracool), Size/dims: 36.00x11.50x14.00, Material: Steel, Finish: Lt Gray

Overview

Air Conditioner, 8000btu 115v, Bulletin Mclg (spectracool Air Conditioner - N360646 Narrow Spectracool), Size/dims: 36.00x11.50x14.00, Material: Steel, Finish: Lt Gray

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510219246, N360816G050

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Height: 36 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 4
Mounting: Side wall
Weight: 112 lb
Width: 11.500 in
Color: Light Gray
Finish: Powder Coated
Mounting: Side wall
Depth: 14 in
Height: 36 in
IP/NEMA Rating: NEMA 4
Weight: 112 lb