1-2/10 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, RoHS

Item #: 552455

Cat #: MDL-1-2/10-R

UPC: 051712652032

to view pricing and more.
Documents & Guides
1-2/10 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, RoHS

Overview

1-2/10 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, RoHS
Also known as: 051712652032, MDL-1-2/10-R

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Amps: 1.200
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Volts AC: 250
Length: 1.250 in
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Amps: 1.200