SQD HJL36080SA MOLDED CASE CIRCUIT

Item #: 552487

Cat #: HJL36080SA

UPC: 785901500094

Sign In or Register to view pricing and more.

Overview

SQD HJL36080SA MOLDED CASE CIRCUIT BREAKER 600V 80A
Also known as: 785901500094, HJL36080SA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 80
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 18 kA
Poles: 3
Amps: 80
Standards: California Proposition 65
Interrupt Rating AC: 25 kA