Cable, Pre-Wired, 20 Conductor, 22 AWG, 2.5m, (8.2')

Item #: 55253

Cat #: 1492-CAB025D69

UPC: 611320240214

Sign In or Register to view pricing and more.
Documents & Guides
Pre-Wired, Cable for 1769-OW8I Modules, 20 Conductor, 22AWG, with 1769-RTBN18 and 20-Pin IFM Connector, 2.5 meter (8.2 Foot)

Overview

Pre-Wired, Cable for 1769-OW8I Modules, 20 Conductor, 22AWG, with 1769-RTBN18 and 20-Pin IFM Connector, 2.5 meter (8.2 Foot)
Also known as: 611320240214, 1492-CAB025D69

Specifications

Conductors: 20
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 22 AWG
Length: 2.500 m
Conductors: 20
Type: Pre-Wired Cable
Length: 2.500 m
Family / Style: 1492
Gauge: 22 AWG