Round Hole Duct,PVC,3X4X6',White

Item #: 55264

Cat #: D3X4WH6

UPC: 074983213450

Sign In or Register to view pricing and more.
Panduct® flush cover type D round hole wiring duct, 3 W x 4 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® flush cover type D round hole wiring duct, 3 W x 4 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983213450, D3X4WH6

Specifications

Width: 3 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 3 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC