This product may not be available in all locations.
IEC Contactor, Reversing, TeSys Deca, 9A, 3P, 5HP @ 480VAC, 120VAC 50/60 Hz Coil
Item #:
55268
Cat #:
LC2D09G7
UPC:
785901207382
Sign In or Register to view pricing and more.
Documents & Guides
IEC Contactor, Reversing, TeSys Deca, 9 Amp, 3-Pole, 5 Horse Power @ 480 Volt AC, 120 Volt AC 50/60 Hz Coil
Overview
IEC Contactor, Reversing, TeSys Deca, 9 Amp, 3-Pole, 5 Horse Power @ 480 Volt AC, 120 Volt AC 50/60 Hz Coil
TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for any type of application. They can be used to create motor starters for almost any type of application. TeSys D contactors offer quick simple setup, while maintaining a compact size. Contactors have both Horsepower and Kw motor rating for international acceptance. An extennsive line of accessories makes it easy to meet the requirements of most applications. These contactors have UL, CSA, GOST, RINA, BV, CCC, DNV, GL, LROS certifications. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901207382, LC2D09G7
Specifications
Volts AC Control: | 120 |
Type: | Reversing, Contactor, Definite Purpose |
Poles: | 3 |
Mounting: | DIN Rail, Surface |
Volts AC: | 600 |
Volts DC: | 300 |
Amps: | 9 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Poles: | 3 |
Volts AC: | 600 |
Amps: | 9 |
Type: | Reversing, Contactor, Definite Purpose |
Mounting: | DIN Rail, Surface |
Volts DC: | 300 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)