DISC ENCL TWO DR FS N4X

Item #: 55271

Cat #: A90XM7824SSN4

UPC: 783510111342

to view pricing and more.

Overview

DISC ENCL TWO DR FS N4X

This disconnect enclosure is designed to house electronic controls and components. It provides protection from noncorrosive or mildly corrosive elements in both indoor and outdoor environments. Typical applications are in the food and beverage, packaging, water, petroleum and chemical processing industries. Designed to house the most popular disconnect switches and circuit breakers.

Also known as: 783510111342, A90XM7824SSN4

Features & Benefits

  • Disconnect enclosure is designed to house electronic controls
  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Body flange trough collar excludes liquids and contaminants
  • Heavy-duty lifting eyes anchor into reinforced top
  • Removable centerposts permit easy panel installation
  • Heavy-gauge continuous hinges
  • Heavy-duty 3-point latching mechanism operated by Type 316L stainless steel PowerGlide padlocking handle on all doors
  • Panel supports
  • Data pocket is high-impact thermoplastic

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 78.500 in
Depth: 24.120 in
Material: Stainless Steel 304
Finish: Brushed #4
Height: 90.120 in
IP/NEMA Rating: IP66, NEMA 4X
Depth: 24.120 in
Finish: Brushed #4
Width: 78.500 in
Material: Stainless Steel 304
Height: 90.120 in