Safety Switch, 100A, 3P, 240V, GD Fusible, NEMA 1

Item #: 55277

Cat #: GF323N

UPC: 783643148147

to view pricing and more.
Documents & Guides
100 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FLNR Series Fuses.

Overview

100 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FLNR Series Fuses.

Siemens Low Voltage Circuit Protection General Duty Safety Switch. 3-Pole 3-Fuse and solid neutral Fused in a type 1 enclosure. Rated 240VAC (100A). Horse power (Std, Time delay) fused: 1-PH 2-W (7-1/2, 15), 3-PH 3-W (15, 30), 250VDC (20)

Also known as: 783643148147, GF323N

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Amps: 100
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240