Mcb 2p K 60a 240 Bpcd

Item #: 552782

Cat #: S202U-K60

UPC: 662019170428

to view pricing and more.
Documents & Guides
Mcb 2p K 60a 240 BpcdMcb 2p K 60a 240 Bpcd

Overview

Mcb 2p K 60a 240 BpcdMcb 2p K 60a 240 Bpcd
Also known as: 662019170428, S202U-K60

Specifications

Poles: 2
Mounting: DIN Rail
Volts AC: 240
Amps: 60
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Type: Trip Curve K
Mounting: DIN Rail
Amps: 60
Interrupt Rating AC: 10 kA