TeSys Deca thermal overload relays - 48...65 A - class 10A

Item #: 552899

Cat #: LR3D365

UPC: 389119215933

to view pricing and more.

Overview

TeSys Deca thermal overload relays - 48...65 A - class 10A

LR3D365 is a TeSys LRD thermal overload relay from Schneider Electric to be used with a TeSys D contactor. It protects motors 30kW@400V thanks to a thermal range 48-65A , a tripping class 10A, for use with unbalanced loads. LR3D365 is a TeSys LRD thermal overload relay from Schneider Electric for direct mounting on TeSys D contactors. With a thermal setting range 48-65A and tripping class 10A, it protects unbalanced loads and motors 30kW@400V. It provides manual test & reset buttons, automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Thermal overload protection relay, bimetallic type, for use with unbalanced loads (non differential). Direct mounting on the bottom terminals of a Tesys contactor LC1D50A and D65A to form a compact starter. Light and compact, 55mm wide. Temperature compensated for a good accuracy of the protection. Manual control with test & reset buttons, manual / automatic reset selector. Trip signaling with 1NO+1NC auxiliary contacts and trip flag indicator. Can be completed with terminal blocks for separate mounting (LAD7B, LAD96) and remote control devices (LAD703, LA7D03).

Also known as: 389119215933, LR3D365

Specifications

Poles: 3
Type: Overload Relay
IP/NEMA Rating: IP20
Standards: California Proposition 65
Poles: 3
IP/NEMA Rating: IP20
Type: Overload Relay
Standards: California Proposition 65