This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection General Duty Safety Switch. 3-Pole 3-Fuse and solid neutral Fused in a type 1 enclosure (indoor). Rated 240VAC (60A). Horse power (Std, Time delay) fused 1-PH 2-W (3, 10), 3-PH 3-W (7-1/2, 15), 250VDC(10). Special features service entrance labeled .
Overview
Siemens Low Voltage Circuit Protection General Duty Safety Switch. 3-Pole 3-Fuse and solid neutral Fused in a type 1 enclosure (indoor). Rated 240VAC (60A). Horse power (Std, Time delay) fused 1-PH 2-W (3, 10), 3-PH 3-W (7-1/2, 15), 250VDC(10). Special features service entrance labeled .
Also known as: 783643148130, GF322N
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 240 |
| Amps: | 60 |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 240 |
| Volts DC: | 250 |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 60 |