Corner Wiring Duct Base , 2-inch wiring

Item #: 552941

Cat #: CWD2WH6

UPC: 074983646234

to view pricing and more.
PanelMax„¢ corner wiring duct, 3.35W x 2.57 H, .2 (5.0mm) slot width, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

PanelMax„¢ corner wiring duct, 3.35W x 2.57 H, .2 (5.0mm) slot width, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983646234, CWD2WH6

Specifications

Color: White
Material: PVC
Length: 6 ft
Height: 2.570 in
Width: 3.350 in
Color: White
Length: 6 ft
Width: 3.350 in
Material: PVC
Height: 2.570 in