Transformer, Dry Type, 1.5KVA, 347/380 - 120/240, 1PH, NEMA 3R

Item #: 552957

Cat #: C1F1C5JES

UPC: 803423090777

to view pricing and more.
Transformer, Dry Type, 1.5 KVA, 347/380 Volt Primary - 120/240 Volt Secondary, 1-Phase, HPS Titan, NEMA 3R

Overview

Transformer, Dry Type, 1.5 KVA, 347/380 Volt Primary - 120/240 Volt Secondary, 1-Phase, HPS Titan, NEMA 3R
Also known as: 803423090777, C1F1C5JES

Specifications

Volt Amps: 1.500kVA
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 347/380
Secondary Voltage: 120/240
Volt Amps: 1.500kVA
Type: Dry Type Transformer
Secondary Voltage: 120/240
Phase: 1
Primary Voltage: 347/380