Cable, Extension, 3m, 9.9', for Connecting HIM

Item #: 55312

Cat #: 1202-H30

UPC: 662468286213

to view pricing and more.
Documents & Guides
Cable, Extension, 3 meter, 9.9 Foot, for Connecting HIM *** Rockwell Automation Preferred Product ***

Overview

Cable, Extension, 3 meter, 9.9 Foot, for Connecting HIM *** Rockwell Automation Preferred Product ***

Available in ratings from 0.37 to 448 kW (0.5 to 600 horsepower), the drive helps to provide a single solution for virtually all of your speed control requirements. Commonality of design across the entire range, coupled with identical control interface functions, device communications, training and maintenance, provide you with a tremendous advantage in your control needs.

Also known as: 662468286213, 1202-H30

Specifications

Type: Cable, Extension
Length: 3 m, 9.900 ft
Gender: Female/Male
Special Program: Rockwell Automation Preferred Product
Type: Cable, Extension
Gender: Female/Male
Length: 3 m, 9.900 ft
Special Program: Rockwell Automation Preferred Product