Contactor, Safety, 100S, 23A, 3P, 24VDC Coil, 4NO, 2NO, 2NC

Item #: 553144

Cat #: 100S-C23EJ422BC

UPC: 885630069548

to view pricing and more.
Documents & Guides
Contactor, Safety, 100S, 23 Amp, 24 Volt DC, Electronic Coil, Bifurcated Contacts, 4 Normally Open, 2 Normally Open, 2 Normally Closed

Overview

Contactor, Safety, 100S, 23 Amp, 24 Volt DC, Electronic Coil, Bifurcated Contacts, 4 Normally Open, 2 Normally Open, 2 Normally Closed

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Rockwell Automation® catalog item 100S-C23EJ422BC is a 100S-C safety contactor

Also known as: 885630069548, 100S-C23EJ422BC

Specifications

Volts DC Control: 24
Amps: 23
Type: Safety, Contactor
Poles: 8
Standards: Build America Buy America Compliant
Volts DC Control: 24
Type: Safety, Contactor
Standards: Build America Buy America Compliant
Amps: 23
Poles: 8