3" PVC 90° Elbow, 36" Radius, DB-120, Gray

Item #: 553173

Cat #: 3009036ELBDB120

UPC: 088700017634

to view pricing and more.
3 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Type DB-120, Gray

Overview

3 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Type DB-120, Gray

The PVC street elbows have 90°, 45° and 22.5° bends. They can be used for water supply, drainage, sewers, vents, central vacuum systems, compressed air and gas lines, HVAC, sewage pump drains, and any location where pipe fittings are used to connect pipe sections.

Also known as: 088700017634, 3009036ELBDB120

Specifications

Diameter: 3 in
Color: White
Material: PVC
Angle: 90°
Sweep Radius: 36 in
Type: DB-120
Diameter: 3 in
Material: PVC
Sweep Radius: 36 in
Color: White
Angle: 90°
Type: DB-120