SQD QDP32125TM MOLDED CASE CIRCUIT

Item #: 553193

Cat #: QDP32125TM

UPC: 785901946885

to view pricing and more.
SQD QDP32125TM MOLDED CASE CIRCUIT BREAKER 240V 125A

Overview

SQD QDP32125TM MOLDED CASE CIRCUIT BREAKER 240V 125A
Also known as: 785901946885, QDP32125TM

Specifications

Mounting: Panel
Poles: 3
Amps: 125
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 125
Standards: California Proposition 65
Poles: 3
Volts AC: 240
Interrupt Rating AC: 25 kA