Breaker, Miniature, 30A, 277VAC, 48VDC, 1P, Trip Curve D

Item #: 55324

Cat #: 1492-SP1D300

UPC: 611320048407

to view pricing and more.
Documents & Guides
Breaker, Miniature, 30 Amp, 277 Volt AC, 48 Volt DC, 1 Pole, Trip Curve D, Highly Inductive Load

Overview

Breaker, Miniature, 30 Amp, 277 Volt AC, 48 Volt DC, 1 Pole, Trip Curve D, Highly Inductive Load
Also known as: 611320048407, 1492-SP1D300

Specifications

Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 30
Type: Trip Curve D
Volts DC: 48
Volts AC: 277
Poles: 1
Type: Trip Curve D
Family / Style: 1492
Mounting: DIN Rail
Amps: 30