IEC 9 A SC Safety Contactor

Item #: 553254
Cat #: 104S-C09EJ210BC
UPC: 662074925315
Sign In or Register to view pricing and more.
Documents & Guides
SC Safety Contactor,9 A,24V50/60Hz/24VDC Elec Cl,1 NO / 5 NC,24V DC Electronic,Bifuracated Contact,Line Side Connection,No Options Selected

Overview

SC Safety Contactor,9 A,24V50/60Hz/24VDC Elec Cl,1 NO / 5 NC,24V DC Electronic,Bifuracated Contact,Line Side Connection,No Options Selected
Meet the requirements of modern safety application feedback circuits. Allen-Bradley® Bulletin 104S safety contactors provide safe isolation for hazardous motion loads. Catalog item 104S-C09D210C from Rockwell Automation® is a 9 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC SC safety contactor. It has one normally open and five normally closed contacts. And it has a lined side connection, bifurcated contact, and no options selected.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074925315, 104S-C09EJ210BC

Specifications

Type: Reversing, Safety, Contactor
Volts DC Control: 24
Poles: 6
Amps: 9
Type: Reversing, Safety, Contactor
Poles: 6
Volts DC Control: 24
Amps: 9

Customer Reviews

No reviews for this product
(0)