400 AWG XHHW Stranded Aluminum, Brown, 2000'

Item #: 553289

Cat #: XHHW400STRBRN2000RL

UPC:

to view pricing and more.
Documents & Guides
Building Wire, Type XHHW, 400 MCM, Aluminum, Stranded, Brown, 2000 Foot Reel

Overview

Building Wire, Type XHHW, 400 MCM, Aluminum, Stranded, Brown, 2000 Foot Reel

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XHHW400STRBRN2000RL

Specifications

Color: Brown
Gauge: 400 kcmil
Volts AC: 600
Conductors: 1
Length: 2000 ft
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Brown
Volts AC: 600
Length: 2000 ft
Jacket: XLPE
Package Type: Reel
Gauge: 400 kcmil
Conductors: 1
Material: Aluminum
Stranding: Stranded