GDSS FUS 2P3W 240V 200A N1

Item #: 55329

Cat #: GF224N

UPC: 783643148086

to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection General Duty Safety Switch. 2-Pole 2-Fuse and solid neutral Fused in a type 1 enclosure (indoor). Rated 240VAC (200A). Horse power (Std, Time delay) fused 1-PH 2-W (15, - ), 3-PH 3-W (25, 60), 250VDC (40). Special features service entrance labeled suitable for 3-PH motor loads.

Overview

Siemens Low Voltage Circuit Protection General Duty Safety Switch. 2-Pole 2-Fuse and solid neutral Fused in a type 1 enclosure (indoor). Rated 240VAC (200A). Horse power (Std, Time delay) fused 1-PH 2-W (15, - ), 3-PH 3-W (25, 60), 250VDC (40). Special features service entrance labeled suitable for 3-PH motor loads.
Also known as: 783643148086, GF224N

Specifications

Amps: 200
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 200
Mounting: Surface
Volts AC: 240
Poles: 2
IP/NEMA Rating: NEMA 1