GENERAL PURPOSE

Item #: 553310

Cat #: LSM3C4M2PDR

UPC:

to view pricing and more.
Documents & Guides
DAI LSM3C4MD2PDR GENERAL PURPOSE, UL 1598A, FOUR FOOT LINEAR - DRILLING RIG APPLICATION

Overview

DAI LSM3C4MD2PDR GENERAL PURPOSE, UL 1598A, FOUR FOOT LINEAR - DRILLING RIG APPLICATION
Also known as: LSM3C4M2PDR

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 85
Lumens: 7000
Length: 4 ft
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 7000
Type: Linear Fixture
Volts AC Range: 120 - 277
Wattage: 85
Length: 4 ft
Light Technology: LED