SafeSite LED Linear Fixture, 4', 39W, 100-277V

Item #: 553319

Cat #: LSD3C4D2PDR

UPC:

to view pricing and more.
Documents & Guides
SafeSite LED Linear Fixture, 39 Watt, 100-277 Volt, Lumens: 3600, CRI: 70, Color Temperature: 5000K, Length: 4 foot, Clear Polycarbonate lens, 2 feet with drilling rig accessories [CID2, CIID2]

Overview

SafeSite LED Linear Fixture, 39 Watt, 100-277 Volt, Lumens: 3600, CRI: 70, Color Temperature: 5000K, Length: 4 foot, Clear Polycarbonate lens, 2 feet with drilling rig accessories [CID2, CIID2]
Also known as: LSD3C4D2PDR

Specifications

Type: Hazardous Location
Color Temperature: 5000 (Bright White)
Wattage: 39
Length: 4 ft
Light Technology: LED
Type: Hazardous Location
Wattage: 39
Light Technology: LED
Color Temperature: 5000 (Bright White)
Length: 4 ft