Fitting, Horizontal Tee, 12" x 4" (300mm

Item #: 553322

Cat #: FRT12X4BL

UPC: 074983450275

to view pricing and more.
Attaches to 12x4 channel and/or fittings to create a 90° horizontal branch with a 12x4 exit from straight horizontal run. Accepts optional split cover FRTSC12BL.

Overview

Attaches to 12x4 channel and/or fittings to create a 90° horizontal branch with a 12x4 exit from straight horizontal run. Accepts optional split cover FRTSC12BL.
Also known as: 074983450275, FRT12X4BL

Specifications

Type: Horizontal Tee
Width: 12 in
Color: Black
Height: 4 in
Material: PVC
Family / Style: FiberRunner®
Type: Horizontal Tee
Color: Black
Material: PVC
Width: 12 in
Height: 4 in
Family / Style: FiberRunner®