SafeSite LED Linear Fixture, Explosion-Proof, 2', 39W, 100-277V

Item #: 553328
Cat #: LSC3C4D3GEXDR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SafeSite LED Linear Fixture, Explosion-Proof, 39 Watt, 100-277 Volts, Lumens: 3600, CRI: 70, Color Temperature: 5000K, Length: 2 foot, Clear Tempered Glass lens, 2 feet with drilling rig accessories [CID1]

Overview

SafeSite LED Linear Fixture, Explosion-Proof, 39 Watt, 100-277 Volts, Lumens: 3600, CRI: 70, Color Temperature: 5000K, Length: 2 foot, Clear Tempered Glass lens, 2 feet with drilling rig accessories [CID1]
Also known as: LSC3C4D3GEXDR

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Wattage: 39
Light Technology: LED
Volts AC: 120-277
Wattage: 39
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)