SafeSite LED Area Light, Gen II, 360 Circular, 58W, 100-277V

Item #: 553331

Cat #: HZD9C2GDR

UPC:

to view pricing and more.
Documents & Guides
SafeSite LED Area Light - Gen II, 360 Circular, 58 Watt, 100-277 Volts, Lumens: 6000, CRI: 70, Color Temperature: 5000K, Clear Polycarbonate lens, Drilling rig accessories kit [CID2]

Overview

SafeSite LED Area Light - Gen II, 360 Circular, 58 Watt, 100-277 Volts, Lumens: 6000, CRI: 70, Color Temperature: 5000K, Clear Polycarbonate lens, Drilling rig accessories kit [CID2]

The SafeSite® LED area light represents the future of energy efficient \ facility illumination for hazardous locations worldwide. The Class I, Div 2 LED area lighting fixture consumes at least 50% less energy compared to traditional HID light sources, while reducing maintenance and carbon emissions.

Also known as: HZD9C2GDR

Specifications

Color Temperature: 5000 (Bright White)
Type: Area Light
Wattage: 58
Lumens: 6000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 58
Light Technology: LED
Type: Area Light
Lumens: 6000
Volts AC Range: 120 - 277