CLASS I DIV 1, GROUPS

Item #: 553335

Cat #: HZC5C2NDR

UPC:

to view pricing and more.
Documents & Guides
DAI HZC5C2NDR CLASS I DIV 1, GROUPS C&D, AREA LIGHT - 150W EQUIVALENT

Overview

DAI HZC5C2NDR CLASS I DIV 1, GROUPS C&D, AREA LIGHT - 150W EQUIVALENT
Also known as: HZC5C2NDR

Specifications

Wattage: 48
Color Temperature: 5000 (Bright White)
Lumens: 5000
Type: Area Light
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 48
Lumens: 5000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Type: Area Light
Volts AC Range: 120 - 277