GDSS FUS 2P3W 240V 100A N1

Item #: 55347

Cat #: GF223N

UPC: 783643148079

to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection General Duty Safety Switch. 2-Pole 2-Fuse and solid neutral Fused in a type 1 enclosure (indoor). Rated 240VAC (100A). Horse power (Std, Time delay) fused 1-PH 2-W (7-1/2, 15), 3-PH 3-W (15, 30), 250VDC (20). Special features service entrance labeled suitable for 3-PH motor loads.

Overview

Siemens Low Voltage Circuit Protection General Duty Safety Switch. 2-Pole 2-Fuse and solid neutral Fused in a type 1 enclosure (indoor). Rated 240VAC (100A). Horse power (Std, Time delay) fused 1-PH 2-W (7-1/2, 15), 3-PH 3-W (15, 30), 250VDC (20). Special features service entrance labeled suitable for 3-PH motor loads.
Also known as: 783643148079, GF223N

Specifications

Poles: 2
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 100
IP/NEMA Rating: NEMA 1