AC Drive, Embedded Ethernet/IP, Safety, 600VAC, 3PH, 9.9A, 7.5HP-5.5kW ND/HD, Frame C

Item #: 553496
Cat #: 25B-E9P9N104
UPC: 884951886162
Sign In or Register to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 525, with Embedded EtherNet/IP and Safety, 600 Volt AC, 3-Phase, 9.9 Amps, 7.5 Horse Power, 5.5 kW Normal Duty, 7.5 Horse Power, 5.5 kW Heavy Duty, Frame C, IP20 NEMA / Open Type, No Filter

Overview

AC Drive, PowerFlex 525, with Embedded EtherNet/IP and Safety, 600 Volt AC, 3-Phase, 9.9 Amps, 7.5 Horse Power, 5.5 kW Normal Duty, 7.5 Horse Power, 5.5 kW Heavy Duty, Frame C, IP20 NEMA / Open Type, No Filter
Our PowerFlex® 525 AC Drives feature an innovative, modular design to support fast and easy installation and configuration. This next generation of compact drives offers embedded EtherNet/IP™ communications, USB programming, and standard safety features. PowerFlex 525 drives, which offer a power rating of 0.4...22 kW (0.5...30 Hp) with global voltage classes of 100...600V, provide a variety of motor control and flexible mounting options. PowerFlex 525 AC drives operate at temperatures as high as 70 °C (158 °F), and they are ideal for applications such as conveyors, fans, pumps, and mixers.
Also known as: 884951886162, 25B-E9P9N104

Specifications

IP/NEMA Rating: IP20
Wattage: 5.500 kW
Horsepower: 7.500
Type: General Purpose Drives
Size: C Frame
IP/NEMA Rating: IP20
Horsepower: 7.500
Size: C Frame
Wattage: 5.500 kW
Type: General Purpose Drives

Customer Reviews

No reviews for this product
(0)