Cable, Pre-Wired, 20 Conductor, 22 AWG, 0.5 Meter ( 1.64 Ft.)

Item #: 55353

Cat #: 1492-CAB005D69

UPC: 611320240207

Sign In or Register to view pricing and more.
Documents & Guides
Pre-Wired Cable for 1769-OW8I Module, 20 Conductors, 22AWG, with 1769RTBN18 and 20-Pin IFM Connectors, 0.5 Meter ( 1.64 Foot)

Overview

Pre-Wired Cable for 1769-OW8I Module, 20 Conductors, 22AWG, with 1769RTBN18 and 20-Pin IFM Connectors, 0.5 Meter ( 1.64 Foot)
Also known as: 611320240207, 1492-CAB005D69

Specifications

Conductors: 20
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 22 AWG
Length: 0.500 m
Conductors: 20
Type: Pre-Wired Cable
Length: 0.500 m
Family / Style: 1492
Gauge: 22 AWG