Single-Use Wire Grabber, 4/0 AWG, 35" Lanyard

Item #: 553597

Cat #: 98156

UPC: 021449981569

Sign In or Register to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, Cable Pulling Head, 4/0 AWG, 35" Lanyard

Overview

Single-Use Wire Grabber, Cable Pulling Head, 4/0 AWG, 35" Lanyard
Also known as: 021449981569, 98156

Specifications

Length: 35 in
Allowable Gauge Range: 4/0
Length: 35 in
Allowable Gauge Range: 4/0