50 PK,12"WIRE W FORK,RING&SCW

Item #: 553664

Cat #: 30-3412

UPC: 783250733279

to view pricing and more.
Documents & Guides
IDEAL, Length: 12 IN, Includes: #10 Fork & #10 Ring and Ground Screw, Wire Size: 12 AWG, Wire Type: Stranded

Overview

IDEAL, Length: 12 IN, Includes: #10 Fork & #10 Ring and Ground Screw, Wire Size: 12 AWG, Wire Type: Stranded
Also known as: 783250733279, 30-3412

Specifications

Color: Green
Length: 12 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 12
Color: Green
Material: Copper
Allowable Gauge Range: 12
Length: 12 in
Standards: California Proposition 65