GDSS FUS 2P3W 240V 60A N1

Item #: 55369

Cat #: GF222N

UPC: 783643148055

to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection General Duty Safety Switch. 2-Pole 2-Fuse and solid neutral Fused in a type 1 enclosure (indoor). Rated 240VAC (60A). Horse power (Std, Time delay) fused 1-PH 2-W (3, 10), 3-PH 3-W (7-1/2, 15), 250VDC(10). Special features service entrance labeled suitable for 3-PH motor loads.

Overview

Siemens Low Voltage Circuit Protection General Duty Safety Switch. 2-Pole 2-Fuse and solid neutral Fused in a type 1 enclosure (indoor). Rated 240VAC (60A). Horse power (Std, Time delay) fused 1-PH 2-W (3, 10), 3-PH 3-W (7-1/2, 15), 250VDC(10). Special features service entrance labeled suitable for 3-PH motor loads.
Also known as: 783643148055, GF222N

Specifications

Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 60
Poles: 2
IP/NEMA Rating: NEMA 1
Amps: 60
Mounting: Surface
Volts AC: 240