
Motor, XSD Ultra 841, 15-30HP, 900-1800-3600RPM, 460VAC, 256T Frame
Item #: 553731
Cat #: 5KS286XAA927
UPC:
to view pricing and more.
Documents & Guides
No Documents Available
Motor, XSD Ultra 841, 15 - 30 Horse Power, 900-1800-3600 RPM, 460 Volt AC, 256T Frame
Overview
Motor, XSD Ultra 841, 15 - 30 Horse Power, 900-1800-3600 RPM, 460 Volt AC, 256T Frame
Also known as: 5KS286XAA927
Specifications
| Phase: | 3 |
| Mounting: | Base |
| Horsepower: | 30, 15 |
| Type: | Motor |
| Volts AC: | 460 |
| RPM: | 900, 1800, 3600 |
| Phase: | 3 |
| Horsepower: | 30, 15 |
| Volts AC: | 460 |
| Mounting: | Base |
| Type: | Motor |
| RPM: | 900, 1800, 3600 |