Series R10000 Printer Ribbon, Yellow, 8.8" Wide, 200' Long

Item #: 553744

Cat #: 13518

UPC: 754473135188

to view pricing and more.
Series R10000 Printer Ribbon, Yellow, 8.8 Inch Wide, 200 Foot Long, For Use with BBP85 Industrial Sign and Label Printer, PowerMark Industrial Sign and Label Printer

Overview

Series R10000 Printer Ribbon, Yellow, 8.8 Inch Wide, 200 Foot Long, For Use with BBP85 Industrial Sign and Label Printer, PowerMark Industrial Sign and Label Printer
Also known as: 754473135188, 13518

Specifications

Length: 200 ft
Type: Printer Ribbon
Width: 8.800 in
Color: Yellow
Length: 200 ft
Width: 8.800 in
Type: Printer Ribbon
Color: Yellow