PANELBOARD INTERIOR NF 125A MLO 30CKT 3P

Item #: 55385
Cat #: NF430L1
UPC: 785901871439
Sign In or Register to view pricing and more.
Square D,PANELBOARD INTERIOR NF 125A MLO 30CKT 3P,125A,20 inch wide enclosure,3 phase,30 cct,480Y / 277VAC, 600Y / 347VAC,Aluminum,Bottom,Interior,NF,NF Panelboards,Panel,UL 67

Overview

Square D,PANELBOARD INTERIOR NF 125A MLO 30CKT 3P,125A,20 inch wide enclosure,3 phase,30 cct,480Y / 277VAC, 600Y / 347VAC,Aluminum,Bottom,Interior,NF,NF Panelboards,Panel,UL 67
NF Panelboard, interior, main lug, 125 A, 3 PH, 4 wire, 30 CCT, Al
Also known as: 785901871439, NF430L1

Specifications

Mounting: Can
Phase: 3
Amps: 125
Volts AC: 277
Circuits: 30
Standards: California Proposition 65
Mounting: Can
Amps: 125
Circuits: 30
Phase: 3
Volts AC: 277
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)