Metal Halide, Pulse Start Lamp, 100W, ED17

Item #: 553885

Cat #: MHC100/U/M/4K-ELITE

UPC: 046677429881

to view pricing and more.
Documents & Guides
Metal Halide, Pulse Start Lamp, 100W, Bulb: ED17, Base: Medium Screw (E26), Initial Lumens: 10000, Design Lumens: 8000, CRI: 91, Color Temp: 4100K, ANSI Code: M140/M90/E. Color: Clear. *Philips Part # 42988-6*. NOTE: OBSOLETE; Delisted and no longer made as of Q1 - 2026.

Overview

Metal Halide, Pulse Start Lamp, 100W, Bulb: ED17, Base: Medium Screw (E26), Initial Lumens: 10000, Design Lumens: 8000, CRI: 91, Color Temp: 4100K, ANSI Code: M140/M90/E. Color: Clear. *Philips Part # 42988-6*. NOTE: OBSOLETE; Delisted and no longer made as of Q1 - 2026.

MasterColor Elite Ceramic Metal Halide ED-17 4200K Lamps provide excellent lumen maintenance and outstanding performance over time in the familiar ED-17 lamp shape.

Also known as: 046677429881, MHC100/U/M/4K-ELITE

Specifications

Color Temperature: 4100 (Cool White)
Color: Clear
Base: Medium Screw (E26)
Wattage: 100
Color Rendering Index (CRI): 91
Shape: ED17 (Elliptical Dimple)
Lumens: 10000
Light Technology: HID
Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 91
Lumens: 10000
Color: Clear
Wattage: 100
Shape: ED17 (Elliptical Dimple)
Light Technology: HID