4WAY ADH MTG BASE .75X.75IN DET NYL

Item #: 553906

Cat #: TC344A-NDT

UPC: 786209130846

to view pricing and more.
Four-Way Adhesive Mounting Base, Blue Detectable Nylon 6.6 for Temperatures up to 65 Degrees Celsius (149 F), Length of 19mm (0.75 Inches), Width of 19mm (0.75 Inches), Height of 4.9mm (0.19 Inches), Self-Adhesive Mounting Method, Bulk Pack

Overview

Four-Way Adhesive Mounting Base, Blue Detectable Nylon 6.6 for Temperatures up to 65 Degrees Celsius (149 F), Length of 19mm (0.75 Inches), Width of 19mm (0.75 Inches), Height of 4.9mm (0.19 Inches), Self-Adhesive Mounting Method, Bulk Pack
Also known as: 786209130846, TC344A-NDT

Specifications

Color: Blue
Length: 3 in
Mounting: Adhesive
Color: Blue
Mounting: Adhesive
Length: 3 in