PANELBOARD INTERIOR NF 125A MLO 18CKT 3P

Item #: 55404
Cat #: NF418L1C
UPC: 785901871293
Sign In or Register to view pricing and more.
Square D,PANELBOARD INTERIOR NF 125A MLO 18CKT 3P,125A,18 cct,20 inch wide enclosure,3 phase,480Y / 277VAC, 600Y / 347VAC,Aluminum,Bottom,Interior,NF,NF Panelboards,Panel,UL 67

Overview

Square D,PANELBOARD INTERIOR NF 125A MLO 18CKT 3P,125A,18 cct,20 inch wide enclosure,3 phase,480Y / 277VAC, 600Y / 347VAC,Aluminum,Bottom,Interior,NF,NF Panelboards,Panel,UL 67
NF Pnlbrd Interior 125A, 3 PH, 4 Wire, 18 CCT, Mn Lug, Cu
Also known as: 785901871293, NF418L1C

Specifications

Mounting: Can
Phase: 3
Amps: 125
Volts AC: 277
Circuits: 18
Standards: California Proposition 65
Mounting: Can
Amps: 125
Circuits: 18
Phase: 3
Volts AC: 277
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)