Flexible Steel Conduit, 2", Standard Wall, 25' Coil

Item #: 554167

Cat #: STL200SW25CL

UPC: 980050021272

to view pricing and more.
Documents & Guides
Flexible Steel Conduit, 2 Inch, Standard Wall, 25 Foot Coil

Overview

Flexible Steel Conduit, 2 Inch, Standard Wall, 25 Foot Coil
Also known as: 980050021272, STL200SW25CL

Specifications

Length: 25 ft
Material: Steel
Diameter: 2 in
Package Type: Coil
Type: Standard Wall
Length: 25 ft
Diameter: 2 in
Type: Standard Wall
Material: Steel
Package Type: Coil