120V LED 12.5W 35

Item #: 554296

Cat #: 16201BBR30

UPC: 783927387606

to view pricing and more.
Documents & Guides
KIC 16201BBR30 120V LED 12.5W 35 DEG FL 30K

Overview

KIC 16201BBR30 120V LED 12.5W 35 DEG FL 30K
Also known as: 783927387606, 16201BBR30

Specifications

Wattage: 12.500
Wattage: 12.500