120V LED 19.5W 35

Item #: 554297

Cat #: 16203BBR30

UPC: 783927387576

to view pricing and more.
Documents & Guides
KIC 16203BBR30 120V LED 19.5W 35 DEG FL 30K

Overview

KIC 16203BBR30 120V LED 19.5W 35 DEG FL 30K
Also known as: 783927387576, 16203BBR30

Specifications

Material: Brass
Wattage: 19.500
Material: Brass
Wattage: 19.500