Wireway, 3r, Straight Section, Male

Item #: 554313
Cat #: F88T3R66R
UPC: 783510439491
Sign In or Register to view pricing and more.
Documents & Guides
Wireway, 3r, Reducer, Bulletin F30g (type 3r Wireway And Trough), Size/dims: 8x8 To 6x6, Material/finish: Galv/gray

Overview

Wireway, 3r, Reducer, Bulletin F30g (type 3r Wireway And Trough), Size/dims: 8x8 To 6x6, Material/finish: Galv/gray
Also known as: 783510439491, F88T3R66R

Specifications

Color: Gray
Width: 8 in, 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Width: 8 in, 6 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)