30.5MM TYPE 4/13 2

Item #: 55432

Cat #: 800T-H2D1R

UPC: 662073377047

to view pricing and more.
Documents & Guides
AB 800T-H2D1R 30.5MM TYPE 4/13 2

Overview

AB 800T-H2D1R 30.5MM TYPE 4/13 2
Also known as: 662073377047, 800T-H2D1R

Specifications

Phase: 3
Poles: 3
Type: Disconnect
Mounting: Surface
Material: Steel
Family / Style: 800T
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R
Standards: Build America Buy America Compliant
Phase: 3
Type: Disconnect
Material: Steel
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Family / Style: 800T
Amps: 60
Standards: Build America Buy America Compliant