Grounding Busbar, w/Insulators and Brackets, FF, 10" x 4" x 0.25"

Item #: 55451

Cat #: EGBA14410FF

UPC: 782856465263

Sign In or Register to view pricing and more.
Documents & Guides
Grounding Busbar, w/Insulators and Brackets, FF, 10" x 4" x 0.25"

Overview

Grounding Busbar, w/Insulators and Brackets, FF, 10" x 4" x 0.25"

Common earthing point for multiple electrical panels and devices.

Also known as: 782856465263, EGBA14410FF

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Length: 10 in
Material: Copper
Length: 10 in