10 THHN/THWN-2 STR Copper, Gray/Yellow Stripe, 1250' CoilPak

Item #: 554533
Cat #: 58025905
UPC: 032886912900
Sign In or Register to view pricing and more.
Documents & Guides
SIMpull 10 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpullĀ® Technology For Easier Pulling, Gray/Yellow Stripe, 1250 Ft. CoilPak

Overview

SIMpull 10 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpullĀ® Technology For Easier Pulling, Gray/Yellow Stripe, 1250 Ft. CoilPak
Work smarter with the SIMpull Ā® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.
Also known as: 032886912900, 58025905

Specifications

Gauge: 10
Color: Gray/Yellow
Material: Copper
Length: 1250 ft
Conductors: 1
Type: Wire Pack
Family / Style: CoilPAK
Gauge: 10
Material: Copper
Conductors: 1
Family / Style: CoilPAK
Color: Gray/Yellow
Length: 1250 ft
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)